CAVITY PROTECTION SPRAY TRANSPARENT 500 mL
892.082500
- UNSPSC 12180000
0892082500027 1
0892082500027 1
Delivery
0 Review(s)
Suitable for long term protection against corrosion in at risk bodywork cavities such as seams, hemmed and welded parts, edges and surfaces of sills, struts, door cavities, etc
Units/package: 1
Recommended Replacement:
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 12:11 AM.
Product Details
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| Colour | Transparent |
| Texture | Viscous/liquid |
| Container Type | Aerosol |
| EAN | 4050641674609 |
Features
| Very efficient cavity wax protection for door pillars, door sills, inside door skins, head light recesses, fenders, trunk decks, etc |
| Can also be used as an anticorrosion spray for any internal and external metal surfaces, as well as underbody applications |
| Displaces dampness and water |
| Penetrates rust and prevents further rusting |
| Aerosol cavity wax can be used anywhere - no airline system needed |
| Suitable for patch-up and repair work |
| Extreme creep characteristics and excellent adhesion to metallic surfaces |
| Does not attack rubber and plastic components |
| Compatible with top coat paints |
Instructions
Optimum application temperature is 20°C. Shake can well before use, then apply
Documents & Videos
Is Often Bought With
Review(s)
Product not yet rated.